Shop All Compression Tube Fittings
Ham-Let
15/64" LET-LOK 316 SS Tube Plug
Mfr # 7121L-SS-6MM
Zoro # G1255484
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Plug
- Fitting Connection Type Compression
- Tube Size 6mm
- Standards ASME, ASTM-A, CE, MIL-F-18866, SAE
Product Information
- Brand Ham-Let
- MFR # 7121L-SS-6MM
- Zoro # G1255484
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 6mm |
Hex Size | 14 mm |
Fitting Thread Size | 7/16-20 |
Fitting Tube Size Outer Diameter | 6 mm |
Threading Size | 7/16-20 |
For Tube Outside Diameter | 6 mm |
Description
Tube Plug, Application Chemicals, Gases, Non-Potable Water, Oils, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Fitting Thread Size 7/16-20, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 1-1/2 Inch Galvanized Steel Hex Bushing (5218075)
- MSI Mixed Polished 0.5 Cu. Ft . 1 Cm To 2 Cm Pebbles 40 Lb. Bag (ZOR-LSC-0149)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210P095)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2" (20688)
- HAM-LET 1/8" Compression 316 SS Nut (761L SS 1/8)
- HAM-LET 1/2" Compression 316 SS Straight Union (762L SS 1/2)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/4)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/4)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- Ham-Let Compression Tube Fittings