Shop All Compression Tube Fittings
Ham-Let
15/32" LET-LOK 316 SS Union
Mfr # 762L-SS-12MM
Zoro # G1850624
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type LET-LOK(R)
- Tube Size 12mm
- Specific Pipe Fitting Shape Union
Product Information
- Brand Ham-Let
- MFR # 762L-SS-12MM
- Zoro # G1850624
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 12mm |
Hex Size | 22 mm |
Overall Length | 51 3/16 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Length | 51.2mm |
Description
Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 51 3/16 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (DGS25810)
- CHICAGO VALVES AND CONTROLS 3/4", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R006)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB6658LL)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-8MM X 1/4)
- HAM-LET 3/8" Compression 316 SS Bulkhead Union (774L SS 3/8)
- HAM-LET Front and Back Ferrule, SS, 1/8in., PK10 (760LS SS 1/8-10PK)
- HAM-LET 1/4" x 19/64" LET-LOK x FNPT SS Female Connector (766L-SS-8MM X 1/4)
- HAM-LET 1/4" x 19/64" LET-LOK x MNPT SS Male Connector (768L-SS-8MM X 1/4)
- HAM-LET 19/64" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-8MM X 3/8)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 1/4)
- Ham-Let Tube Fittings