Shop All Compression Tube Fittings
Ham-Let
1/4" Compression 316 SS Union Tee
Mfr # 764L SS 1/4
Zoro # G6213243
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Compliance GOST, ISO 9001, RoHS
Product Information
- Brand Ham-Let
- MFR # 764L SS 1/4
- Zoro # G6213243
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 1/2 in |
Compression Thread Size | 7/16-20 |
Thread Size A | 7/16-20 |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 2 1/8 in |
Thread Size C | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Description
Union Tee, Application Air, Chemical, Gas, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size C 7/16-20, Thread Size A 7/16-20, System of Measurement Imperial, Material Grade 316, Maximum Operating Pressure 10,300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA4)
- KIBI Circular Single Handle Pull Down Kitchen Faucet (KKF2013BG)
- BESTCARE Toilet Seat, Without Cover, Plastic, Elongated, Gray (WH-LRSC-Gray)
- RESTORATION Single Hole Only Mount, 1 Hole KS3198AL 1/4 Turn Water Drinking Faucet (KS3198AL)
- HAM-LET 1/4" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/4)
- HAM-LET 5/32" LET-LOK 316 SS Front Ferrule (760LF-SS-4MM)
- HAM-LET 3/8" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 3/8)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- HAM-LET 1/4" x 19/64" LET-LOK x FNPT SS Female Connector (766L-SS-8MM X 1/4)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-12MM X 1/2)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/8In (N8MC6)
- Ham-Let Compression Tube Fittings