Shop All Compression Tube Fittings
Ham-Let
1/4" Compression 316 SS Straight Union
Mfr # 762L SS 1/4
Zoro # G6072543
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Basic Pipe Fitting Shape Union
Product Information
- Brand Ham-Let
- MFR # 762L SS 1/4
- Zoro # G6072543
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 1/2 in |
Compression Thread Size | 7/16-20 |
Thread Size B | 7/16-20 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-20 |
Overall Length | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Straight Union, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly-Slider (1185540-PGD)
- T&S BRASS Washer, Seat, Push Button, Gray For - Part# Ts22X (TS22X)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3" x 2" Pipe Size (2CFL5)
- SLOAN Flush Valve Accessory Ebv1004A Edf Conv Kit G2 To Ecos 1.6/1.1 (3375450)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male 90 Degree Elbow (769L-SS-12MM X 1/2)
- HAM-LET 3/8" Compression 316 SS Bulkhead Union (774L SS 3/8)
- HAM-LET 3/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 3/8)
- HAM-LET 3/8" x 1/2" MNPT x Compression SS Male Connector Elbow (769L SS 1/2 X 3/8)
- HAM-LET 1/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/8)
- PARKER 5/8" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK (169C-10-8)
- Ham-Let Tube Fittings