Shop All Compression Tube Fittings
Ham-Let
1/2" x 3/8" Compression x MNPT SS Male Connector Elbow
Mfr # 769L SS 3/8 X 1/2
Zoro # G6148974
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Ham-Let
- MFR # 769L SS 3/8 X 1/2
- Zoro # G6148974
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 9/16-20 |
Hex Size | 13/16 in |
Pipe Size (Fittings) | 3/8" x 1/2" |
Pipe Size | 1/2" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 9/16-20 |
Overall Length | 1 5/16 in |
Description
Male Connector Elbow, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 7,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands LET-LOK, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, PVC/EPDM (CVH1100ASTE0A00)
- ZORO SELECT Reducing Bushing, 12 x 10 in, Schedule 40 (437670)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-14)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-8M-10M)
- HAM-LET 15/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-6MM X 1/4)
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union (763L SS 3/8 X 1/4)
- HAM-LET 3/8" Compression 316 SS Straight Union (762L SS 3/8)
- HAM-LET 1/8" x 15/64" LET-LOK x MNPT SS Male Connector (768L-SS-6MM X 1/8)
- HAM-LET 1/2" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/2)
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- Ham-Let Compression Tube Fittings