Shop All Compression Tube Fittings
Ham-Let
1/2" x 3/8" Compression x MNPT SS Male Connector
Mfr # 768L SS 3/8 X 1/2
Zoro # G6123564
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Ham-Let
- MFR # 768L SS 3/8 X 1/2
- Zoro # G6123564
- Country of Origin Israel
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Hex Size | 7/8 in |
Pipe Size | 1/2" |
Compression Thread Size | 9/16-20 |
Pipe Size (Fittings) | 3/8" x 1/2" |
Thread Size B | 9/16-20 |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 13/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Male Connector, Application Air, Chemicals, Non-Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 7,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands LET-LOK, Swagelok, Thread Size B 9/16-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-1620)
- KOHLER Plate, Wall Mount (1016310)
- NIBCO 1/2" NOM FTG x C Copper 90 Degree Close Rough Elbow (U6072 1/2)
- ANVIL 3/8" Cast Iron 45 Degree Elbow Class 125 (0300028305)
- HAM-LET 1/4" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/4)
- HAM-LET 1/4" x 1/8" Compression 316 SS Reducing Union (763L SS 1/4 X 1/8)
- HAM-LET 5/32" LET-LOK 316 SS Union (762L-SS-4MM)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- HAM-LET 1/8" x 3/8" Compression x MNPT SS Male Connector Elbow (769L SS 3/8 X 1/8)
- HAM-LET 1/4" Compression x MNPT SS Male Connector Elbow (769L SS 1/4 X 1/4)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- Ham-Let Compression Tube Fittings