Shop All Disposable Gloves
Halyard
Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue
Mfr # 43934
Zoro # G7440172
product price: $209.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
Product Information
- Brand Halyard
- MFR # 43934
- Zoro # G7440172
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9-1/2" |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Color Family | Blue |
Cuff | Beaded |
Description
Nitrile Exam Gloves,Med,3000/PK, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, U, 2-1/2in H, PK25 (RUM200-U-YB)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Blue (GG600L)
- ZORO SELECT Circuit Breaker Lockout, 1 in. H (45MZ97)
- SHOWA 5005PF, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige (5005PFM)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 3000 PK, Blue (43936)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 3000 PK, Blue (43935)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Purple (55082)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Purple (55083)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- DRAPERYPANERIA Nitrile Exam Gloves, 4 mil Palm, Nitrile, XL, Black (DR2470539)
- Halyard Disposable Gloves