Shop All Disposable Gloves
Halyard
Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 3000 PK, Blue
Mfr # 43935
Zoro # G7440419
product price: $209.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 2.8 mil
Product Information
- Brand Halyard
- MFR # 43935
- Zoro # G7440419
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9-1/2" |
Details
Item | Exam Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 2.8 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Color Family | Blue |
Cuff | Beaded |
Application | Healthcare Industry |
Description
Nitrile Exam Gloves,Large,3000/PK, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 120)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09-V)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, 12PK (KV-300-S)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 3000 PK, Blue (43934)
- HALYARD Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 3000 PK, Blue (43936)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, S, 100 PK, Clear (HLY55031)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 50 PK, Black (FP-V-50-L-BLK)
- Halyard Disposable Gloves