Shop All Tire Tubes
Haltec
Wheel Nut, M22x1.5, Grade 8 ST, PK10
Mfr # GL-2928
Zoro # G7550794
product price: $98.89
/pk 10, $9.89/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1 3/32 in
- Used For Wheel Nut
- Color Black
- Thread Size M22 x 1.5
Product Information
- Brand Haltec
- MFR # GL-2928
- Zoro # G7550794
- Country of Origin China
- Category Tire Tubes
Dimensions
Overall Length | 1 3/32 in |
Thread Size | M22 x 1.5 |
Hex Size | 33 mm |
Details
Material | Steel |
Used For | Wheel Nut |
Item | Flange Nut for Aluminum Wheels |
Color | Black |
Product Type | Lug Nut |
Compatible Wheel Type | Aluminum Wheels |
Thickness | 1 3/32 in |
Description
Flange Nut for Aluminum Wheels, Product Type Lug Nut, Compatible Wheel Type Aluminum Wheels, Material Steel, Hex Size 33 mm , Overall Length 1 3/32 in, Thickness 1 3/32 in, Color Black, Bolt Hole Spacing Not Applicable, Number of Bolt Holes Not Applicable, Thread Size M22 x 1.5, Maximum Operating Temperature Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 0928DP0CHR Rim Latch Set (0928DP0CHR)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 2"X20', 15,000 Lb Cap (KTI73810)
- BUYERS PRODUCTS 18x16x96 Inch Smooth Aluminum Topsider Truck Box (1751668)
- ASA ELECTRONICS VOYAGER 7IN REARVIEW MIRROR MONITOR (VOM74MM)
- HALTEC Wheel Nut, 1/2"-20 (5120)
- HALTEC Tube Standard Bore, Deflating Aspirator (ASP-1)
- HALTEC Hydraulic SLB Assembly Tool (SLBHAT)
- HALTEC Rubber Stabilizer, 22.5/2-1/2", Center (H-2227)
- HALTEC Hug A Lug, for 33mm Hex Nut (H-185)
- HALTEC Hug-A Lug Wrench (600)
- AFTERMARKET One 1 13 in Inner Tube w Straight Stem Fits Tire Size 13 x 5006 in (TRU60-0011)
- Haltec Automotive Tire & Wheel