Shop All Tire Tubes
Haltec
Wheel Nut, M22x1.5, Grade 8 ST, PK10
Mfr # GL-2919
Zoro # G7556324
product price: $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Wheel Nut
- Material Steel
- Overall Length 3/4 in
- Color Black
- Thread Size M22 x 1.5
Product Information
- Brand Haltec
- MFR # GL-2919
- Zoro # G7556324
- Country of Origin China
- Category Tire Tubes
Dimensions
Overall Length | 3/4 in |
Thread Size | M22 x 1.5 |
Hex Size | M33 |
Details
Used For | Wheel Nut |
Item | Flange Nut for Aluminum Wheels |
Material | Steel |
Color | Black |
Product Type | Lug Nut |
Compatible Wheel Type | Aluminum Wheels |
Thickness | 3/4 in |
Description
Flange Nut for Aluminum Wheels, Product Type Lug Nut, Compatible Wheel Type Aluminum Wheels, Material Steel, Hex Size M33, Overall Length 3/4 in, Thickness 3/4 in, Color Black, Bolt Hole Spacing Not Applicable, Number of Bolt Holes Not Applicable, Thread Size M22 x 1.5, Maximum Operating Temperature Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Metric Nut Driver Set, 5 Piece (TIT15221)
- ROBINAIR Guage Universal 134A/R22 High Side (11795)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- AGS Splice-Lok Brass Ferrule, 3/8", 2 pcs (AC2-04) (AC-2-04)
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2939)
- HALTEC Hug-A Lug Wrench (600)
- HALTEC O-Ring, 20", PK24 (OR-20-JM-24)
- HALTEC Wheel Nut, M22x1.5, Grade 8 ST, PK10 (GL-2301)
- HALTEC Wheel Shield (HX-24)
- HALTEC Standard Bore Tool, 2-1 Valve, PK10 (TL-615)
- HALTEC Wheel Guard, 10 on 11 1/4in. (GL-5901)
- Haltec Automotive Tire & Wheel