Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 3 1/4 In, PK10
Mfr # TV-572A-10
Zoro # G4588604
product price: $21.19
/pk 10, $2.12/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G170 Grommet
- Color Brass
- Features Used on Both Demountable and Non-Demountable Rims
- Rim Hole Size 0.625 in
- Max. Air Pressure 200 psi
Product Information
- Brand Haltec
- MFR # TV-572A-10
- Zoro # G4588604
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Length | 3 1/4 in |
Valve Size | Standard Bore |
Thread Size | 0.305-32 |
Overall Length | 3 1/4 in |
Overall Diameter | 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Details
Includes | G170 Grommet |
Color | Brass |
Features | Used on Both Demountable and Non-Demountable Rims |
Max. Air Pressure | 200 psi |
Item | Truck/Bus Tire Valve |
Material | Metal |
For Use With | Steel Truck Rims |
Product Type | Tire Valve |
Compatible Vehicle Type | Buses, Trucks |
Valve Stem Angle | 180 Degrees |
Maximum Operating Air Pressure | 200 psi |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 3 1/4 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Sprayer, Aluminum, 200 psi, 16 oz. (B8000CB)
- QUICKCABLE Booster Clamp, 400A, Red/Black, PK2 (602050-360-002)
- AP EXHAUST Prebent Pipe, 28807 (28807)
- SPARTAN POWER Single Black 5 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK2/0AWG5FT38)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- HALTEC Plastic Rim Nut (Tr-Ln-10) Tire Valve (LN-10)
- HALTEC Air-Flexx Valve Extension, 3-5/16" (HE-341)
- HALTEC Large Bore Tool, 2 in. L, 3/4 in. D (TL-690)
- HALTEC O-Ring Tire Valves, 1.38 In, PK10 (TV-543D)
- HALTEC Oval Valve, for 16" Wheel (H-501OV)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- Haltec Automotive Tire & Wheel