Shop All Tire Valves & Valve Caps
Haltec
Truck/Bus Tire Valve, 1 1/2 In, Pk10
Mfr # TV-501A-10
Zoro # G4602981
product price: $23.45
/pk 10, $2.34/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes G170 Grommet
- For Use With Steel Truck Rims
- Rim Hole Size 0.625 in
- Color Brass
- Material Metal
Product Information
- Brand Haltec
- MFR # TV-501A-10
- Zoro # G4602981
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Rim Hole Size | 0.625 in |
Valve Size | Standard Bore |
Length | 1 1/2 in |
Thread Size | 0.305-32 |
Overall Length | 1 1/2 in |
Overall Diameter | 1/4 in |
Maximum Rim Hole Size | 0.625 in |
Details
Includes | G170 Grommet |
For Use With | Steel Truck Rims |
Color | Brass |
Material | Metal |
Item | Truck/Bus Tire Valve |
Features | Used on Both Demountable and Non-Demountable Rims |
Max. Air Pressure | 200 psi |
Product Type | Tire Valve |
Valve Shape | Straight |
Maximum Operating Air Pressure | 200 psi |
Valve Stem Angle | 180 Degrees |
Minimum Operating Air Pressure | 0 psi |
Compatible Vehicle Type | Buses, Trucks |
Description
Truck/Bus Tire Valve, Product Type Tire Valve, Mounting Type Clamp-In, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Buses, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 1 1/2 in, Overall Diameter 1/4 in, Material Metal, Features Used on Both Demountable and Non-Demountable Rims, Includes G170 Grommet, Maximum Rim Hole Size 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 17 Piece Tire Gauge / Blow Gun / Fitings Kit (TGBCK)
- FLORIDA TIRE SUPPLY 1/4 In. Router Burr (TOUBU14R)
- XANTREX TRUE<i>CHARGE</i>2 20Amp Battery Charger - 3 Bank 12V DC (804-1220-02)
- MAG 1 2.5 gal Bottle, Hydraulic Oil, 68 ISO Viscosity, 10W-20 SAE (MAG00522)
- HALTEC Valve Extension Assembly Tool (TL-632)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK10 (TV-572A-10)
- HALTEC Bore Valve Core, For Thruck/Busses, PK100 (A-100-VC-1)
- HALTEC Rubber Grommet, .812 Valve Hole, PK25 (G-160-25)
- HALTEC LB Repair Valve, 2-7/8" (LB-219*)
- HALTEC Snap In Tire Valve, 2 In, PK10, Color: Black (TV-418-10)
- FJC FJC-2743 Heavy Duty Large Bore Valve Core Tool (FJC-2743)
- Haltec Automotive Tire & Wheel