Shop All Tire Valves & Valve Caps
Haltec
Truck Valve Extension, 7 In, PK2
Mfr # N-1195-7-2
Zoro # G4631322
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Valve Size Standard Bore
- Color Black
- Material Brass, Rubber
- Product Type Valve Extensions
Product Information
- Brand Haltec
- MFR # N-1195-7-2
- Zoro # G4631322
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Length | 7 in |
Valve Size | Standard Bore |
Overall Length | 7 in |
Compatible Valve Size | Standard Bore |
Compatible Thread Size | 0.305-32 |
Overall Diameter | 1/4 in |
Details
Item | Truck Valve Extension |
Color | Black |
Material | Brass, Rubber |
Product Type | Valve Extensions |
Design | Flexible Tire Valve Extenders |
Cap Shape | Round |
Description
Truck Valve Extension, Product Type Valve Extensions, Design Flexible Tire Valve Extenders, Cap Shape Round, Color Black, Overall Length 7 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Rubber, Finish Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Oil Eater Cleaner/Degreaser, 55 gal Pail, Concentrated, Water Based (AOD5535389)
- SPEC-D TUNING Bmw X5 F15 Side Step Bars Running Boards Aluminum 14-18 (SSBOE-X514-LN)
- TEMPRESS Tempress 54907 Navistyle High-Back Boat Seat - Charcoal/Gray (54907)
- BECKSON MARINE 4" Clear Center Screw-Out Deck Plate - White (DP40-W-C)
- HALTEC Air Liquid Valve, 3 In (TV-621A)
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- HALTEC Clamp-In Tire Valve, 1 In, PK5 (TV-575-HP)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK25 (TV-572A-25)
- HALTEC Bore Valve Core, For Thruck/Busses, PK100 (A-100-VC-1)
- HALTEC Truck Valve Extension, 3 1/16, PK10 (HE-381)
- MIDWEST FASTENER Brass Bullet Valve Caps 8PK (30213)
- Haltec Automotive Tire & Wheel