Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, Large Bore, 4-11/16in, Brass
Mfr # WH-330-J-690
Zoro # G7457055
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Size Large Bore
- Length 4 11/16 in
- Material Brass
- Rim Hole Size 0.812 in
- Color Black
Product Information
- Brand Haltec
- MFR # WH-330-J-690
- Zoro # G7457055
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Valve Size | Large Bore |
Length | 4 11/16 in |
Rim Hole Size | 0.812 in |
Thread Size | 0.482-26 |
Overall Length | 4 11/16 in |
Overall Diameter | 1/2 in |
Maximum Rim Hole Size | 0.812 in |
Details
Item | Tire Valve |
Material | Brass |
Color | Black |
Max. Air Pressure | 200 psi |
For Use With | Tires/Wheel |
Standards | TR-J-690 |
Includes | Core, Grommet, Hex Cap, Mounting Screw |
Product Type | Turret Valve |
Valve Shape | Straight |
Minimum Operating Air Pressure | 0 psi |
Maximum Operating Air Pressure | 200 psi |
Valve Stem Angle | 28 Degrees |
Description
Tire Valve, Product Type Turret Valve, Mounting Type Clamp-In, Valve Stem Angle 28 Degrees , Valve Shape Straight, Valve Size Large Bore, Thread Size 0.482-26, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Black, Overall Length 4 11/16 in, Overall Diameter 1/2 in, Material Brass, Includes Core, Grommet, Hex Cap, Mounting Screw, Maximum Rim Hole Size 0.812 in, Standards TR-J-690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Spin-On, P167162 (P167162)
- STREAMLIGHT Strion LED Lens Assembly (747015)
- STENS Oil 770-263 For By The Carton/48 Pillow Pack 2-Cycle (770-263)
- BALDWIN FILTERS Hydraulic Filter, 4 x 14-7/8 In (PT751)
- HALTEC Clamp-In Tire Valve, 1 In, PK5 (TV-575-HP)
- HALTEC Flexible Valve Extension, 7 In, PK2 (FE-300-7)
- HALTEC Large Bore Hand Bendable Extension, 20.5" (753S-20 1/2)
- HALTEC Plastic Rim Nut (Tr-Ln-10) Tire Valve (LN-10)
- HALTEC Shock Strut Valve (H-798)
- HALTEC Valve Bore Adapter, PK5, Color: Brass (AD-1-5)
- DILL AIR CONTROLS LARGE BORE SWIVEL VALVE (DILJ-650R)
- Haltec Tire Valves & Valve Caps