Shop All Tire Valves & Valve Caps
Haltec
Tire Valve, for Aluminum Rim, 2.6 In
Mfr # TV-555D
Zoro # G4584072
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant, Larger Sealing Surface, Longer Sealing Life
- Length 2 3/5 in
- For Use With Aluminum Wheel
- Valve Size Standard Bore
- Max. Air Pressure 200 psi
Product Information
- Brand Haltec
- MFR # TV-555D
- Zoro # G4584072
- Country of Origin Multiple
- Category Tire Valves & Valve Caps
Dimensions
Length | 2 3/5 in |
Valve Size | Standard Bore |
Rim Hole Size | 9.7 mm |
Thread Size | 0.305-32 |
Overall Length | 2 5/8 in |
Maximum Rim Hole Size | 0.382 in |
Overall Diameter | 1/4 in |
Details
Features | Corrosion Resistant, Larger Sealing Surface, Longer Sealing Life |
Item | Truck Valve |
For Use With | Aluminum Wheel |
Max. Air Pressure | 200 psi |
Material | Metal |
Color | Brass |
Product Type | Grommet Seal Valve |
Valve Stem Angle | 60 Degrees |
Compatible Vehicle Type | Trucks |
Maximum Operating Air Pressure | 200 psi |
Minimum Operating Air Pressure | 0 psi |
Valve Shape | L-Shape |
Description
Truck Valve, Product Type Grommet Seal Valve, Mounting Type Clamp-In, Valve Stem Angle 60 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.305-32, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 200 psi, Color Brass, Overall Length 2 5/8 in, Overall Diameter 1/4 in, Material Metal, Features Corrosion Resistant, Larger Sealing Surface, Longer Sealing Life, Maximum Rim Hole Size 0.382 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Replacement Gasket For No-Vented Cap (601069)
- GATES Hi-Power II Belts, C173 (C173)
- MAIN FILTER WIX 57741XE Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0066120)
- A RAYMOND TINNERMAN S-Clip Pnl 0.07-0.08 / 0.07-0.11 ZW.B137 (EFSC-C48766-020-3252/B)
- HALTEC Tank Valve, w/Core and VC3 Cap (TV-400S)
- HALTEC S.L.B. Straight Valve (H-50)
- HALTEC Alcoa Grommet Seal Tire Valve, TV-553E (TV-553E)
- HALTEC High Temp Advanced Sealing Truck Valve (TR-572-ASC)
- HALTEC TR-413 1-1/4" Snap-in Rubber Valve Stem (TV-413)
- HALTEC Hex Valve Cap, 1 in. L, 19/32 in. D (A-149)
- HALTEC Metric Rim Hole Valve (70-MS-7)
- Haltec Automotive Tire & Wheel