Shop All Tire Valves & Valve Caps
Haltec
Standard Bore Valve Core Tool
Mfr # TL-635
Zoro # G4576153
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Used For Tires, Wheels
- Color Silver
- Includes Core Remover
- Overall Width 1/4 in
Product Information
- Brand Haltec
- MFR # TL-635
- Zoro # G4576153
- Country of Origin Taiwan, Province of China
- Category Tire Valves & Valve Caps
Dimensions
Overall Width | 1/4 in |
Overall Length | 3 in |
Overall Height | 3 in |
Overall Diameter | 1/4 in |
Details
Item | Hex Steel Valve Core Repair Tool |
Material | Steel |
Used For | Tires, Wheels |
Color | Silver |
Includes | Core Remover |
Product Type | Standard Bore Valve Core Tool |
Description
Hex Steel Valve Core Repair Tool, Product Type Standard Bore Valve Core Tool, Material Steel, Overall Length 3 in, Overall Width 1/4 in, Overall Height 3 in, Overall Diameter 1/4 in, Color Silver, Includes Core Remover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO 12 Ton HD Pro Series Air Hydraulic Bottle Jack (10380)
- BALDWIN FILTERS Hydraulic Filter, 3-13/16 x 3-13/16 In (BT9561)
- ECCO Warning Light, LED, Clear (ED3704C)
- LUCAS OIL 5QT SYN SAE 10W40 Oil (10813)
- HALTEC Light Extension, 2-15/16" (HE-371)
- HALTEC Snap In Tire Valve, 2 1/2 In, PK50 (TV-423)
- HALTEC Flexible Valve Extension, 7 In, PK2 (FE-300-7)
- HALTEC Large Bore Hand Bendable Extension, 20.5" (753S-20 1/2)
- HALTEC Snap-In Tire Valve, 7/8 In, PK100 (TV-412-100)
- HALTEC Tire Valve, Large Bore, 4-11/16in, Brass (WH-330-J-690)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK10 (TV-415-10)
- Haltec Tire Valves & Valve Caps