Shop All Tire Valves & Valve Caps
Haltec
Standard Aircraft Valve Core, PK100
Mfr # A-100-VC-4
Zoro # G4541722
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Air Pressure 400 psi
- Material Metal
- Thread Size 0.206-36
- For Use With Standard Bore Aircraft Valves
- Features Heat Resistant
Product Information
- Brand Haltec
- MFR # A-100-VC-4
- Zoro # G4541722
- UPC # 094720980766
- Country of Origin United States
- Category Tire Valves & Valve Caps
Dimensions
Thread Size | 0.206-36 |
Valve Size | Standard Bore |
Overall Diameter | 1/8 in |
Overall Length | 1/2 in |
Details
Description
Standard Aircraft Valve Core, Product Type Valve Core, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape L-Shape, Valve Size Standard Bore, Thread Size 0.206-36, Compatible Vehicle Type Buses, Cars, Trucks, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 400 psi, Color Brass, Overall Length 1/2 in, Overall Diameter 1/8 in, Material Metal, Features Heat Resistant, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hardware Fastener, 3/8-16, PK2 (82-9184)
- CURT Adjustable Channel Mount, 45900 (45900)
- ROADPRO AC to DC 6 Amp Power Converter (RPSL7001)
- SEASTAR Solutions 3300 TFXtreme Control Cable Assembly (CCX63318)
- HALTEC Truck Valve Extension, 5 1/16 In, PK10 (HE-382)
- HALTEC Truck Tire Valve, 4 3/4 In, PK10 (TV-509)
- HALTEC Truck/Bus Tire Valve, 3 1/4 In, PK100 (TV-572A-100)
- HALTEC Valve Extension Assembly Tool (TL-632)
- HALTEC Core Removal Tool, Silver, Steel (TL-132)
- HALTEC Light Extension, 2-15/16" (HE-371)
- HALTEC Stabilizer and Extension Kit (225393)
- Haltec Tire Valves & Valve Caps