Shop All Tire Repair & Maintenance Kits
Haltec
Old Style TR CH1 Tractor Tire Core Housing
Mfr # TV-CH-1
Zoro # G502710596
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.8
- Width 0.5
- Height 0.5
- Outside Diameter 0.01
Product Information
- Brand Haltec
- MFR # TV-CH-1
- Zoro # G502710596
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 1.8 |
Width | 0.5 |
Height | 0.5 |
Outside Diameter | 0.01 |
Description
Tractor tire core housing. Old Style TR CH1. See Item # for new style.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT310)
- STEMCO Hubcap, Wheel, Front, W/ Gasket, 6 Hole, Oil Bath, 4-1/2 Bc (340-4024)
- OPTRONICS 10-LED 6IN OVAL SURFACE FLANGE MOUNT STOP/TURN/TAIL LIGHT; HARD WIRED (STL78RK)
- EDELBROCK EDELBROCK 7802 Performer-Link Timing Chain And Gear Set (E11-7802)
- HALTEC Earthmover O-Ring, 25 in. L, 3/8 in. D (OR-325-T-1)
- HALTEC X-Tra Seal 4"L Self-Vulcanizing Rope Plugs, Pkg. of 60 (12-360/60)
- HALTEC Standard Bore Tool, 3 in. L, 3/4 in. D (IN-20)
- HALTEC Rubber Grommet, for TV500 Series, PK10 (G-170)
- HALTEC Earthmover O-Ring, 25 in. L, 17/64 in. D (OR-25-T-1)
- HALTEC Core Housing, for TV-618A, PK10 (TV-CH-3)
- STENS Tire For Kenda 23070006, 104010860A1, Carlisle 5180951 Tire Size 16 In. X 6.50-8, Tread Rib (160-638)
- Haltec Tire Repair & Maintenance Kits