Shop All Generator & Power Inverter Accessories
Haltec
Green Dual Seal Valve Cap, PK50
Mfr # DS-1G
Zoro # G4561767
original price:
$111.89
12% off
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Green
- Product Type Tire Valve Caps
- Overall Diameter 1/4 in
- Cap Shape Round
Product Information
- Brand Haltec
- MFR # DS-1G
- Zoro # G4561767
- UPC # 076308004323
- Country of Origin Taiwan, Province of China
- Category Generator & Power Inverter Accessories
Dimensions
Overall Diameter | 1/4 in |
Compatible Valve Size | Standard Bore |
Overall Length | 1 in |
Compatible Thread Size | 0.305-32 |
Details
Item | Valve Cap |
Material | Brass |
Color | Green |
Product Type | Tire Valve Caps |
Cap Shape | Round |
Finish | Anodized |
Design | Double Seal |
Description
Valve Cap, Product Type Tire Valve Caps, Design Double Seal, Cap Shape Round, Color Green, Overall Length 1 in, Overall Diameter 1/4 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Brass, Finish Anodized, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Blue (HS359-S100-BLUE)
- TORO Drip 9-Outlet Dist Mainfold (53755)
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- HALTEC Green Plastic Sealing Valve Cap, PK1000 (A-100-VC-8G)
- HALTEC Nitrogen Purity Gauge (NITRO-1)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- RELIANCE CONTROLS Manual Transfer Switch, 30A, 125/250V (31406CRK)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- SPORTSMAN Sportsman Series GENCOV35DFI Cover for 3500 watt Generators (GENCOV35DFI)
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- Haltec Generator & Power Inverter Accessories