Shop All Tire Inflation Kits
Haltec
Dual Foot Truck Gauge, 20 to 120 psi, 6in
Mfr # GA-160
Zoro # G7593783
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Standard Bore Valve
- Includes Pocket Clip
- Material Brass
- Length 6 in
- Max. PSI 120
Product Information
- Brand Haltec
- MFR # GA-160
- Zoro # G7593783
- Country of Origin Multiple
- Category Tire Inflation Kits
Dimensions
Length | 6 in |
Size | 6 in |
Overall Length | 6 in |
Details
Used For | Standard Bore Valve |
Includes | Pocket Clip |
Material | Brass |
Max. PSI | 120 |
Pressure Range | 20 to 120 psi |
Max. Air Pressure | 120 psi |
Features | Extended Head, Straight-On and 30 Degree Reverse Chuck |
Color | Black |
Item | Dual Foot High Pressure Tire Gauge |
Product Type | Tire Pressure Gauge |
Gauge Type | Pencil |
Tire Pressure Calibration Increments | 2 psi |
Minimum Operating Air Pressure | 20 psi |
Maximum Operating Air Pressure | 120 psi |
Description
Dual Foot High Pressure Tire Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 6 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 20 psi, Maximum Operating Air Pressure 120 psi, Includes Pocket Clip, Color Black, Features Extended Head, Straight-On and 30 Degree Reverse Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON FFM100 Fuel Flow Monitor (FFM100-01)
- WOLO Beep Beep Horn, Electric, Voltage 72 (370LC-72/80L2WV)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P46-8D)
- MEVOTECH 00-96 Taurus Align Camber Kt, Mk8985 (MK8985)
- HALTEC Inflating Gauge, w/Dual ft., 10-120 psi (I-406M)
- HALTEC Tire Inflator, 0 to 125 psi, 11 in. (RI-250-20)
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (ES-313)
- HALTEC Pencil Tire Pressure Gauge, Brass, 5 in. L (GA-100-1)
- HALTEC Inflating Gauge, w/9 ft. Hose (I-405-9M)
- HALTEC Large Bore/Standard Bore Tool, 5" (TL-685)
- MILTON Tire Tread Depth Gage (S-448)
- Haltec Tire Inflation Kits