Shop All Tire Inflation Kits
Haltec
Dual Foot Srvc Gauge, 10 to 150 psi
Mfr # GA-155S W/TGG-1
Zoro # G7490804
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Standard Bore Valve
- Includes Pocket Clip
- Material Brass
- Length 12 in
- Color Silver
Product Information
- Brand Haltec
- MFR # GA-155S W/TGG-1
- Zoro # G7490804
- Country of Origin United States
- Category Tire Inflation Kits
Dimensions
Length | 12 in |
Size | 12 in |
Overall Length | 12 in |
Details
Used For | Standard Bore Valve |
Includes | Pocket Clip |
Material | Brass |
Color | Silver |
Pressure Range | 10 to 150 psi |
Item | Dual Foot Tire Pressure Gauge |
Features | Grip Handle, Straight-On and 30 Degree Reverse Chuck |
Max. Air Pressure | 150 psi |
Product Type | Tire Pressure Gauge |
Gauge Type | Pencil |
Maximum Operating Air Pressure | 150 psi |
Finish | Chrome Plated |
Tire Pressure Calibration Increments | 2 psi |
Minimum Operating Air Pressure | 10 psi |
Description
Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Brass, Overall Length 12 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 150 psi, Includes Pocket Clip, Color Silver, Features Grip Handle, Straight-On and 30 Degree Reverse Chuck, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Whitecap Anchor Tensioner - 4-1/2" Length, 90 Lb Max (AR-6490C)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 10 A (CBF-10)
- DEE ZEE BLK/LIQ TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92747B)
- AGS Cerami -Glyde High Temperature Brake Lubricant, 4oz Brush Top (CM-44)
- HALTEC Z Bore, Inflator Adapter (Z12B)
- HALTEC Dual Foot Lock-On Air Chuck, Open (CH-330-LO-OP)
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (CH-347-OP)
- HALTEC Truck Dual Foot Gauge, 20-120 psi (GA-130)
- HALTEC Clip-On Air Chuck, w/Spring (CH-360S)
- HALTEC Air Chuck, 1/4-18 NPT, Black, Easy Lock (ES-314)
- HALTEC Air Chuck, 1/4-18 NPT, Brass, Clip-On (CH-360)
- Haltec Tire Inflation Kits