Shop All Tire Valves & Valve Caps
Haltec
90°-Bend Tubeless Air/Liquid Valve
Mfr # TV-622A
Zoro # G802697696
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Length 5.5
- Outside Diameter 0.01
- Height 1
Product Information
- Brand Haltec
- MFR # TV-622A
- Zoro # G802697696
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Width | 2 |
Length | 5.5 |
Outside Diameter | 0.01 |
Height | 1 |
Description
90°-Bend Tubeless Air/Liquid Valve will fit your tubeless applications with .625" rim hole. For tractor and road grader service. 90° bend, 4-9/16" horizontal length. Core housing is removable for fast filling of liquid ballast.
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Sea Foam Motor Treatment (16 oz) 7.75" x2.61" x2.61" (A-B1SF16)
- DAYCO 98-02 Acura/Honda 2.3L Radiator Hose, 71967 (71967)
- TIGER LIGHTS 12V LED Flashing Light 4 1/8" Dia., Flood/Flashing Off-Road Light; (TLFL2)
- WESTIN Signature 3 Step Pad & Clips (25-0001)
- HALTEC LB Double Bend Swivel Valve, 7-1/2" (WH-70-J-667)
- HALTEC Valve Bore Adapter, PK5 (8807N-4)
- HALTEC Truck Valve Extension, 3 1/16, PK10 (HE-381)
- HALTEC Light Extension, 6" (HE-393)
- HALTEC Rigid Brass Valve Extension, 8 in. L (867-8)
- HALTEC Truck/Bus Tire Valve, 3 1/8 In, PK10 (TV-570A-10)
- HALTEC SLB Swivel Valve Complete, 8" (M-1950-8)
- Haltec Tire Valves & Valve Caps