Shop All Tire Valves & Valve Caps
Haltec
1" Inflate-Thru Valve Cap
Mfr # DS-1
Zoro # G302697578
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4
- Width 0.4
- Outside Diameter 0.01
- Length 1
Product Information
- Brand Haltec
- MFR # DS-1
- Zoro # G302697578
- Country of Origin China
- Category Tire Valves & Valve Caps
Dimensions
Height | 0.4 |
Width | 0.4 |
Outside Diameter | 0.01 |
Length | 1 |
Description
Here is a 1" long, double sealing, all-metal Inflate-Thru Valve Cap you do not have to remove while checking air pressure, inflating or deflating. Originally designed for high pressure truck service. External thread is strong enough for lock-on air chuck.
WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARKEN Standard Carbo-Cam Cleat (365)
- GROTE Rocker Switch, On/Off, Green, 20A (82-1903)
- CHAMPION SPARK PLUGS Rc12Yc:Spark Plug Pr-Each/Bx-24, 71S (71S)
- ECCO SAFETY GROUP LED BEACON: MEDIUM PROFILE, 12-80VDC, PULSE8 FLASH, AMBER (6262A)
- HALTEC Tire Valve, for Aluminum Rim, 2.6 In (TV-555D)
- HALTEC Oval Valve, for 16" Wheel (H-501OV)
- HALTEC Tubeless Truck Tire Valve - Bag Of 10, TV-573A (TV-573A)
- HALTEC High Temp Advanced Sealing Truck Valve (TR-572-ASC)
- HALTEC Snap In Tire Valve, 7/8 In, PK50 (TV-412-50)
- HALTEC Tire Valve, Stdrd Bore, 2-3/4in, Brass, PK10 (70 MS-27)
- HALTEC Air-Flexx Valve Extension, 39-3/8" (HE-348)
- Haltec Tire Valves & Valve Caps