Shop All Drinking Fountains
Halsey Taylor
Pedestal, No ADA, 1 Level Water Cooler
Mfr # 74047152000
Zoro # G1076914
product price: $2,582.99
/ea
Free Shipping & Returns
$2,582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Freestanding
- Indoor / Outdoor Outdoor
- ADA Compliant No
- Number of Levels 1
- Color Green
Product Information
- Brand Halsey Taylor
- MFR # 74047152000
- Zoro # G1076914
- UPC # 094902199603
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 7 in |
Height | 36 in |
Width | 11 in |
Drain Outside Diameter | 1 1/4 in |
Inlet Tube Outside Diameter | 1/4 in |
Overall Width | 14 in |
Mounting Hole Diameter | 7/16 in |
Overall Depth | 12 in |
Overall Height | 39 1/2 in |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant No, Cooling Capacity Not Applicable, Housing Color Green, Housing Finish Powder Coated, Overall Height 39 1/2 in, Overall Depth 12 in, Overall Width 14 in, Mounting Location Freestanding, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Non-Refrigerated, Power Source No Electrical Required, Vandal Resistant Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" FNPT Acetal Spring Foot Valve (SFV-100)
- PARKER Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- INTERSTATE PNEUMATICS Brass 6 PK (CPH441B-D6)
- NANTUCKET SINKS 28In. Large Rectangle Single Bowl Undermount Zero Radius Stainless Steel Kitchen Sink, 8In. Deep (ZR2818-8-16)
- HALSEY TAYLOR HydroBoost Water Refilling Station, Stainless (HTHB-HAC8SS-NF)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLPV-NF)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (7433003783)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (7433003683)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- Halsey Taylor Drinking Fountains