Shop All Water Bottle Filling Stations
Halsey Taylor
Indoor, Wall Mount, Stainless Steel, Yes ADA
Mfr # HTHB-HAC8BLSS-NF
Zoro # G9003276
product price: $2,118.99
/ea
Free Shipping & Returns
$2,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Electronic Sensor (Bottle), Front and Side Pushbar (Fountain)
- Depth 18 5/8 in
- Operation Push Bar Fountain, Touchless Bottle Filler
- Compressor HP 1/5 hp
- Number of Levels 2
Product Information
- Brand Halsey Taylor
- MFR # HTHB-HAC8BLSS-NF
- Zoro # G9003276
- UPC # 094902042749
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18 5/8 in |
Height | 45 5/8 in |
Width | 36 in |
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Overall Width | 36 1/4 in |
Overall Height | 46 1/4 in |
Mounting Hole Diameter | 7/16 in |
Drain Outside Diameter | 1 1/2 in |
Bottle Filler Width | 17 7/8 in |
Bottle Filler Depth | 3 5/8 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Overall Depth | 18 5/8 in |
Inlet Tube Outside Diameter | 1/4 in |
Description
Drinking Fountain with Bottle Filler, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Plain, Overall Height 46 1/4 in, Overall Depth 18 5/8 in, Overall Width 36 1/4 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable Yes, Includes Pet Bowl No, Refrigeration Refrigerated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 9603 Mbfw Flush Valve (3788149)
- TOTO Wand Door Cotton Sw573574Sw583584Ms982 (THU9433#01)
- MOEN Lavatory Drain Assembly (59031)
- RINNAI ScaleCutter System Unit 3/4" (103000038)
- HALSEY TAYLOR Bi-Level HydroBoost Water Refilling Station W/Filter, Light Gray, (HTHB-HAC8BLPV-WF)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8BLPV-NF)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8PV-WF)
- HALSEY TAYLOR Indoor, Wall Mount, Stainless Steel, Yes ADA (HTHB-HAC8SS-WF)
- HALSEY TAYLOR Retro Bottle Filling Station, For HAC (HTHB-HAC-RF)
- OASIS Indoor/Outdoor, Wall Mount, Sandstone, Yes ADA, Water Cooler (PG8EBF)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- Halsey Taylor Water Bottle Filling Stations