Shop All Drinking Fountains & Water Cooler Parts
Halsey Taylor
Drain Service Kit, for Halsey Taylor HAC Models
Mfr # 98856C
Zoro # G4393146
original price:
$55.30
13% off
new price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Repair Kits
- Fits Brand Halsey Taylor
- Material Plastic, Chrome Plated
- Size 3"D x 3-3/4" L
- Finish Chrome Plated
Product Information
- Brand Halsey Taylor
- MFR # 98856C
- Zoro # G4393146
- UPC # 094902770314
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3"D x 3-3/4" L |
Overall Length | 3 in |
Length (In.) | 3-3/4 |
Connection Size | 1-1/4" |
Details
Item | Drain Kit |
Sub Category | Repair Kits |
Fits Brand | Halsey Taylor |
Material | Plastic, Chrome Plated |
Finish | Chrome Plated |
For Use With | Elkay HAC and EMABF Models |
Sub-Category | Repair Kits |
Includes | Bright Strainer, Drain Gasket, Drain Plug, Elbow Drain, Nut Slip Joint, Seal Washer |
Product Category | Repair Kits |
Compatible Manufacturer Part Number | HAC |
Compatible Brand or Manufacturer | Halsey Taylor |
Color | Black, Gray |
Material of Construction | Plastic, Chrome Plated |
Description
Drain Service Kit, Compatible Brand or Manufacturer Halsey Taylor, Product Type Drain Service Kit, For Use With Elkay HAC and EMABF Models, Includes Bright Strainer, Drain Gasket, Drain Plug, Elbow Drain, Nut Slip Joint, Seal Washer, Compatible Manufacturer Part Number EMABF, HAC, Overall Length 3 in, Product Category Repair Kits, Color Black, Gray, Finish Chrome Plated, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet 3 Flowise RHe RdFrt ConTrapway 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (2988.101.020)
- PARKER Tubing, Clear, Shore D 55, 1/8" I.D., PFA (104-0250062-NT-100)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 2 in Pipe Size (06382)
- GF PIPING SYSTEMS Pipe, Schedule 40, 6 In, 10 ft. Length, PVC (H0400600PW1000)
- HALSEY TAYLOR Drain Plug, For Halsey Taylor (102639931640)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- HALSEY TAYLOR Chrome Bubbler Kit, For Halsey Taylor (98533C)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- HALSEY TAYLOR Cane Apron (98324C)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- BANJO Poly Valve, FKM, Cap Foil, 2" (W230237)
- Halsey Taylor Drinking Fountains & Water Cooler Parts