Shop All Drinking Fountains & Water Cooler Parts
Halsey Taylor
Drain Plug, For Halsey Taylor
Mfr # 102639931640
Zoro # G1706196
original price:
$16.20
38% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Halsey Taylor
- Material ABS
- Size 3-1/2 in L
- Finish Chrome Plated
- For Use With Elkay EMABF-EZH2O(R), LMABF-EZH2O(R) Combo, Elkay EMABF, LMABF Glass Fillers, EMABF and LMABF Models, HAC and EMABF Models, Halsey Taylor HAC-HydroBoost(R) Combo Models, Halsey Taylor SCWT, SW, WM 14, 16, 20 Gallon Models, Single Elkay EMABF, LMABF-EZH2O(R) and Halsey Taylor HTHB-HAC Combo Models, Various Old-Style Halsey Taylor Fountains ad Coolers
Product Information
- Brand Halsey Taylor
- MFR # 102639931640
- Zoro # G1706196
- UPC # 094902285146
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3-1/2 in L |
Overall Width | 5 in |
Overall Length | 7 in |
Overall Height | 5 in |
Length (In.) | 3.55 |
Details
Item | Drain Plug |
Fits Brand | Halsey Taylor |
Material | ABS |
Finish | Chrome Plated |
For Use With | Elkay EMABF-EZH2O(R), LMABF-EZH2O(R) Combo, Elkay EMABF, LMABF Glass Fillers, EMABF and LMABF Models, HAC and EMABF Models, Halsey Taylor HAC-HydroBoost(R) Combo Models, Halsey Taylor SCWT, SW, WM 14, 16, 20 Gallon Models, Single Elkay EMABF, LMABF-EZH2O(R) and Halsey Taylor HTHB-HAC Combo Models, Various Old-Style Halsey Taylor Fountains ad Coolers |
Sub-Category | Hardware and Fittings |
Includes | Drain Plug |
Product Category | Hardware and Fittings |
Color | Silver |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Material of Construction | Chrome Plated ABS |
Description
Drain Plug, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Drain Plug, For Use With Elkay EMABF-EZH2O(R), LMABF-EZH2O(R) Combo, Elkay EMABF, LMABF Glass Fillers, EMABF and LMABF Models, HAC and EMABF Models, Halsey Taylor HAC-HydroBoost(R) Combo Models, Halsey Taylor SCWT, SW, WM 14, 16, 20 Gallon Models, Single Elkay EMABF, LMABF-EZH2O(R) and Halsey Taylor HTHB-HAC Combo Models, Various Old-Style Halsey Taylor Fountains ad Coolers, Includes Drain Plug, Overall Height 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/2" Compression SS Male 90 Degree Elbow (6-8 CBU-SS)
- WHITEHAUS Noah Plus Heavy Duty, 6 Gauge Frame, Sgl Bowl Dual-Mount Sink Set, SS (WHNPL3018-BSS)
- HAM-LET 1/4" x 3/8" Compression x FPT SS Female Branch Tee (772LF SS 3/8 X 1/4)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 13.7" H, 6 PK (5615209)
- HALSEY TAYLOR Chrome Bubbler Kit, For Halsey Taylor (98533C)
- HALSEY TAYLOR Drain Service Kit, for Halsey Taylor HAC Models (98856C)
- HALSEY TAYLOR Gooseneck Glass Filler Kit, For Water Coolers (96852CA)
- HALSEY TAYLOR Push Bottom Assembly, For BFC Series (92776C)
- HALSEY TAYLOR Wiring Harness Service Kit, For HTV Model (98869C)
- HALSEY TAYLOR Water Refilling Retrofit Kit for HAC Series (HTHB-HAC-RF-NF)
- ELK STUDIO Freswick Fountain (565571)
- Halsey Taylor Drinking Fountains & Water Cooler Parts