Shop All Recessed Light Housing
Halo
Tl43R
Mfr # TL43R2GMWBB
Zoro # G1232867
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Lens Pinhole
- Height 1.2 Inches
- Length (In.) 5.4 Inches
- Width (in.) 5.1 Inches
- Mounting Recessed
Product Information
- Brand Halo
- MFR # TL43R2GMWBB
- Zoro # G1232867
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 1.2 Inches |
Length (In.) | 5.4 Inches |
Width (in.) | 5.1 Inches |
Details
Trim Style - Recessed Down Light | Lens Pinhole |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 4.25" Round Pole Cap (86-00018)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- ENERGETIC LIGHTING LED 14-inch Round Flushmount, Brushed Nickel, 3 CCT 3 Wattages Selectable Ceiling Lamp (E3FMB1522T-93050)
- ILC Replacement for Ushio Blv226221 replacement light bulb lamp (BLV226221 USHIO)
- HALO Tl41R (TL41RMW)
- HALO H1499Tat (H1499TAT)
- HALO Drop Opal Lens, 71 (71P)
- HALO Baffle Trim, 693 (693WB)
- HALO Straight Metal Baffle, 6101 (6101WB)
- HALO Metal Baffle, 953 4" (953P)
- HALO HOME Ble 4.0 Internet Access Bridge, Gen 1 Wh (HWB1BLE40AWH)
- Halo Recessed Light Housing