Shop All Recessed Light Housing
Halo
Tl410 4" H4 Led Regressed Lens Reflector Trims
Mfr # TL410H
Zoro # G1232544
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 2.6 Inches
- Length (In.) 5.75 Inches
- Lamp Type LED
- Width (in.) 6.0 Inches
Product Information
- Brand Halo
- MFR # TL410H
- Zoro # G1232544
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 2.6 Inches |
Length (In.) | 5.75 Inches |
Width (in.) | 6.0 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F17t8/spx30 replacement light bulb lamp (F17T8/SPX30 LIGHT BULB / LAMP)
- ILB GOLD Double Twin-4 Pin Base Fluorescent Bulb, Replacement For Osram Sylvania 816982 (816982)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12446)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- HALO Ot400P Oversized Trim Ring (OT460P)
- HALO Eyeball 35° Tilt, Self-Flange, 5135 (5135WH)
- HALO Rsq 6 Inch Trim Tuscan Bronze Flng Bfl (RSQ6TRMTBZB)
- HALO Super Trim Air-Tite® Reflector, 30 (30WATH)
- HALO Wall Washer Reflector Trim, 595Ww (595WW)
- HALO H2750Icat (H2750ICAT)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012WHBB)
- Halo Recessed Light Housing