Shop All Recessed Light Housing
Halo
Smd4 Led
Mfr # SMD4S6950WH
Zoro # G1230146
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Downlight
- Height 7.125 Inches
- Length (In.) 7.125 Inches
- Lamp Type LED
- Width (in.) 2.75 Inches
Product Information
- Brand Halo
- MFR # SMD4S6950WH
- Zoro # G1230146
- UPC # 80083766772
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 7.125 Inches |
Length (In.) | 7.125 Inches |
Width (in.) | 2.75 Inches |
Details
Trim Style - Recessed Down Light | Downlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.0829A |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L1 4Ft LED Strip Light, Non-Linkable, Adjustable Watt and Color, 20/30/40W, 117Lm/W, Dimmable, 9PK (LOC-4FTSL-MW(20/30/40)MCCT35/40/50D-EC)
- BOSTITCH Tunable LED Desk Lamp, Black (VLED1826BLK-BOS)
- FEIT ELECTRIC A21 E26 (Medium) LED Grow Light Clear (A21ADJGRWLEDHD)
- ILC Replacement for Philips Mh175/c/u replacement light bulb lamp (MH175/C/U PHILIPS)
- HALO Open Trim With Socket Support, 300 (300P)
- HALO Reflector Cone, 426 (426)
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- HALO Par Reflector Cone, 5020 (5020SN)
- HALO Splay, 5186 (RE-5186WH)
- HALO Reflector, 999 4" (999TBZ)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA)
- Halo Recessed Light Housing