Shop All Recessed Light Housing
Halo
Smd4-Dm Led
Mfr # SMD4S6930WHDM
Zoro # G1230383
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Downlight
- Height 9.313 Inches
- Lamp Type LED
- Length (In.) 7.938 Inches
- Width (in.) 3.25 Inches
Product Information
- Brand Halo
- MFR # SMD4S6930WHDM
- Zoro # G1230383
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 9.313 Inches |
Length (In.) | 7.938 Inches |
Width (in.) | 3.25 Inches |
Details
Trim Style - Recessed Down Light | Downlight |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Amperage Rating | 0.083 at 120V |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 300L - Intermediate Base - 120V (S3215)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- BULBRITE 50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (861423)
- ILC Replacement for Philips 888297 replacement light bulb lamp (888297 PHILIPS)
- HALO E7Tatnb (E7TATNB)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- HALO Rsq 5 Inch Trim Satin Nickel Flng Bfl (RSQ5TRMSNB)
- HALO E5Icatnb (E5ICATNB)
- HALO Wall Wash With Baffle, 992 4" (992P)
- HALO RECESSED SM LT TRIM 6"" (SMD6R69SWH)
- HALO RECESED LGT TRIM LED 6""W (BLD606930WHR)
- Halo Recessed Light Housing