Shop All Recessed Light Housing
Halo
Sld6Xjb Led
Mfr # SLD6TRMWH
Zoro # G1229875
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.75 Inches
- Length (In.) 8.0 Inches
- Lamp Type LED (Not Included)
- Width (in.) 8.0 Inches
- Mounting Recessed
Product Information
- Brand Halo
- MFR # SLD6TRMWH
- Zoro # G1229875
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 0.75 Inches |
Length (In.) | 8.0 Inches |
Width (in.) | 8.0 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED (Not Included) |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- NEBO Rechargeable Headlamp and Cap Light with 400 Lumen Turbo Mode (NEB-HLP-1004)
- HALO Smd6 Led (SMD6R12930WHE)
- CURRENT LED Replacement Lamp, 450 lm, 6W (LED6DASW9)
- HALO Tl43R (TL43R2GMWBB)
- HALO Eyeball 35° Tilt, Self-Flange, 5135 (5135WH)
- HALO H47Icat (H47ICAT)
- HALO H1999 Socket Extender (H1999)
- HALO Smd4-Dm Led (SMD4S6950WHDM)
- HALO Tl41R (TL41RMB)
- HALO Square Adjustable Gimbal, 3013 (3013WH)
- Halo Recessed Light Housing