Shop All Recessed Light Housing
Halo
Rsq6 All-Purpose Square Led Module
Mfr # RSQ6089301EMWWB
Zoro # G1231354
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5 Inches
- Length (In.) 7.875 Inches
- Lamp Type LED
- Width (in.) 3.375 Inches
- Mounting Recessed
Product Information
- Brand Halo
- MFR # RSQ6089301EMWWB
- Zoro # G1231354
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 7.5 Inches |
Length (In.) | 7.875 Inches |
Width (in.) | 3.375 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | LED |
Mounting | Recessed |
Amperage Rating | 0.078 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Dulux L 55w/954 replacement light bulb lamp (DULUX L 55W/954 PHILIPS)
- METALUX Clear Refractor, 16" (RHB-CLR)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13CO)
- MAGLITE MAG-Lite 459-AM2A026 Leather Aa Flashlight Black Holster (459-AM2A026)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012TBZBB)
- HALO Reflector Trim, 692 (692SC)
- HALO Sld6Xjb Led (SLD6TRMWH)
- HALO Slope Ceiling Specular Reflector, 455 (455H)
- HALO Gimbal 25° Tilt, Self-Flange, 5165 (RE-5165WH)
- HALO Dome Lens Showerlight, 5054 (5054PS)
- HALO HOME Ble 4.0 Anyplace Dimmer, Gen 1 Wh (HWAS1BLE40AWH)
- Halo Recessed Light Housing