Shop All Recessed Light Housing
Halo
Rsq 5 Inch Trim Matte White
Mfr # RSQ5TRMMW
Zoro # G1229044
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Reflector
- Height 0.563 Inches
- Length (In.) 6.313 Inches
- Width (in.) 6.313 Inches
- Mounting Recessed
Product Information
- Brand Halo
- MFR # RSQ5TRMMW
- Zoro # G1229044
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 0.563 Inches |
Length (In.) | 6.313 Inches |
Width (in.) | 6.313 Inches |
Details
Trim Style - Recessed Down Light | Reflector |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARED2GOLF 20 ft. Drop Light on Retractable Electric Cord Reel (GE2625870)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light with Portable Base (Tool Only) (2123-20)
- NUVO 1-Light - Landscape Flood - PAR16 Flood -Dark Bronze Finish (SF76-645)
- CREE White Acrylic Relector (CXBW16)
- HALO Hl612Icat Allslope (HL612ICAT)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996TBZ)
- HALO H750Ricat (H750RICAT)
- HALO RECESSED SM LT TRIM 6"" (SMD6R69SWH)
- HALO Lv Pinhole Baffle, 1419 (1419TBZ)
- HALO Open Trim, 301 (301SN)
- HALO Rl56 Wireless (RL560WHZHA69)
- Halo Recessed Light Housing