Shop All Security & Flood Lights
Halo
Motion-Sensing Hardwired LED White Floodlight
Mfr # ESF1A4MW
Zoro # G512004937
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Halo
- MFR # ESF1A4MW
- Zoro # G512004937
- UPC # 80083146109
- Country of Origin Thailand
- Category Security & Flood Lights
Description
The Halo Outdoor ESF twin head LED security motion floodlight provides energy-efficient low-maintenance lighting solution for outdoor areas. Integrated LEDs are rated at 50000-hours of maintenance free operation. This outdoor LED flood light is ideal for walkways yards patios play areas and driveways creating an inviting exterior space as well as providing safety and security. Diffused lens is fully gasketed to keep out moisture dirt bugs and other contaminants. Halo outdoor security light comes in a white finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 2700K 120V BR30 LED Bulb, KT-LED8BR30-927 (KT-LED8BR30-927)
- POLICE SECURITY FLASHLIGHTS Sleuth 2.0 Slide Focus 300 Lumen Lightweight Flashlight (98404)
- ILC Replacement for Olympus U-ls30-4 Socket replacement light bulb lamp (U-LS30-4 SOCKET OLYMPUS)
- APPLETON ELECTRIC Iron Wall Mounting Hood Lighting Parts and Accessory (JBW-1)
- HALO LED FLOODLIGHT D2D BRNZE (TGS2S402DRRB)
- HALO Ft1850L (FT1850LPC)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL203TW)
- HALO ESF Series Dusk-to-Dawn Flood Light, 120 V, 23.9 W, LED Lamp, 2372 Lumens Lumens, 4000 K Color Temp (ESF2A4DB)
- HALO Led Floodlight Wht 3000L (TGS3S401FSRW)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL303TB)
- WESTEK Westek 3002482 Dusk to Dawn Hardwired LED White Address Light (3002482)
- Halo Security & Flood Lights