Shop All Recessed Light Housing
Halo
Lv Adjustable Gimbal 30° Tilt, 1495
Mfr # 1495P
Zoro # G1223539
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Halo
- MFR # 1495P
- Zoro # G1223539
- UPC # 662400659679
- Country of Origin China
- Category Recessed Light Housing
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Pacific LED Linear Vanity, Height: 6" (PCV241700L30SN)
- TCP LED, 12W, DIM, 27KNFL, PAR, 30, Narrow Flood (LED12P30D27KNFL)
- ELEDING eLEDing EE812W-AI8 Solar Power Dusk to Dawn Black Aluminum Outdoor Integrated LED AI-Smart Sensing 1600 Lumen Cree Area Path Parking Light (EE812W-AI8)
- LIGHTOLIER CnLitRtrKit, 6in, 17W, 1500lm, 4000K, Flt, Rem (CR6RLMCCT)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998P)
- HALO Lv Adjustable Mirror 90° Tilt, 1497 (1497P)
- HALO Reflector Trim, 592 (592H)
- HALO E27Ricat (E27RICAT)
- HALO Smd4 Led (SMD4RTRMSN)
- HALO H47Icat (H47ICAT)
- HALO H2922Ict (H2922ICT)
- Halo Recessed Light Housing