Shop All Under Cabinet Lighting
Halo
Halo 3003008 Dusk to Dawn Hardwired LED Area Light; Gray
Mfr # 3003008
Zoro # G503877342
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Halo
- MFR # 3003008
- Zoro # G503877342
- UPC # 80083137503
- Country of Origin China
- Category Under Cabinet Lighting
Description
Features
- Activation Type-Dusk to Dawn
- Power Source-Hardwired
- Light Source-LED
- Color-Gray
- Indoor or Outdoor-Outdoor
- Material-Die-Cast Aluminum
- Length-8.07 in. Recommended Bulb Type-Integrated LED
- Bulbs Included-No
- Volts-120 volt Lumens-2000 lumens
- Sturdy mounting arm installs to walls or poles
- 50,000 hour lifetime
- Ultimate security lighting
- Color: Gray
- Weight: 2.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Lamp Guard For Incandescent / Led (LG-1)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/950/P/E26/ND 6/1FB T20)
- RADIONIC HI-TECH UC12-1K-4-D Undercabinet Lighting (UC12-1K-4-D)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- FULCRUM 30010-301 Light Tap Stick On S (30010-301)
- ELK LIGHTING Plandome 1-Light Recessed Light in Clean White with Glass Diffuser (MLE1200-5-30)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- Halo Under Cabinet Lighting