Shop All Recessed Light Housing
Halo
H7Ict
Mfr # H7ICT
Zoro # G1220023
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light New Construction
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 75.0
- Voltage - Recessed Down Light 120V AC
Product Information
- Brand Halo
- MFR # H7ICT
- Zoro # G1220023
- UPC # 80083609680
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 7-1/2" |
Width | 7-1/2" |
Length (In.) | 10-1/2 |
Length | 10-1/2" |
Width (In.) | 7-1/2 |
Height (In.) | 7-1/2 |
Details
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK (S21245)
- FIREHORSE All-In-One LED Driver, Linear Case (FHSAC1UNV40L)
- LUMAPRO LUMAPRO 25W, S8 Miniature Incandescent Bulb (7506-2PK)
- ILC Replacement For VIVA VEB82130 (VEB82130)
- HALO Ml56068Xx 600 Series 80 Cri Led Light Modules (TRM690WH)
- HALO RECESED LGT TRIM LED 6""W (BLD606930WHR)
- HALO Rl56 Series (RL56TRMTBZ)
- HALO H27Icat (H27ICAT)
- HALO Reflector, 999 4" (999RG)
- HALO Square Adjustable Gimbal, 3013 (3013WH)
- PROGRESS LIGHTING Recessed Housing 4" New Construction Non-IC (P830-TG)
- Halo Recessed Light Housing