Shop All Recessed Light Housing
Halo
H750Ricat
Mfr # H750RICAT
Zoro # G1219926
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light Remodel
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 15.0
- Voltage - Recessed Down Light 120V AC
Product Information
- Brand Halo
- MFR # H750RICAT
- Zoro # G1219926
- UPC # 80083609543
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Height | 4-1/2" |
Width | 11" |
Manufacturers Warranty Length | 1 yr. |
Nominal Size | 6" |
Length | 8-21/64" |
Details
Item - Recessed Down Light | LED Recessed Down Light Housing |
Fixture Type - Recessed Down Light | Remodel |
IC Rating - Recessed Down Light | IC |
Max. Wattage - Recessed Down Light | 15.0 |
Voltage - Recessed Down Light | 120V AC |
Ceiling Type - Recessed Down Light | Flat Ceiling |
Lighting Technology | LED |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Voltage | 120 |
Standards | For Use With Halo LED Module and Trim |
Ceiling Opening Required - Recessed Down Light | 6 1/4 in |
Fixture Type | Retrofit |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 575200 40 watt T12 Linear Fluorescent Light Bulb; Cool White Deluxe - Pack of 30 (575200)
- MAKITA Cordless Flashlight, 18V LXT Battery (DML815)
- KIM LIGHTING LED Accent Light, 11W, CRI 80,1031L, 3000K (EL700S3/9L3KUV/BL)
- BAYCO LED FLASHLIGHT 60 LUMENS W/FLOODLIGHT (BYNSP-1400)
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- HALO Dome Lens Showerlight, 5054 (5054PS)
- HALO Sld6Xjb Led (SLD606927WH)
- HALO Lv Reflector 35° Tilt, 1421 (1421W)
- HALO E750Icat (E750ICAT)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- HALO Lv Adjustable Mirror 90° Tilt, 1497 (1497P)
- Halo Recessed Light Housing