Shop All Recessed Light Housing
Halo
H47Icat
Mfr # H47ICAT
Zoro # G1219725
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.0 Inches
- Length (In.) 18.1 Inches
- Lamp Type Incandescent (Not Included)
- Width (in.) 15.5 Inches
- Amperage Rating 0.833 at 120V
Product Information
- Brand Halo
- MFR # H47ICAT
- Zoro # G1219725
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 8.0 Inches |
Length (In.) | 18.1 Inches |
Width (in.) | 15.5 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | Incandescent (Not Included) |
Amperage Rating | 0.833 at 120V |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-30)
- KOEHLER BRIGHTSTAR BRIGHT STAR Battery Tray (510202)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/827/A/ECO)
- PROPAC Flashlight, 9 Led, Aaa, Black (D5005-BLK)
- HALO La Gimbal Wht Bffl 90Cri 4000K, 56" (LA56069401EWH)
- HALO Eyeball 35° Tilt, Self-Flange, 5135 (5135WH)
- HALO Albalite Lens, 70 (70P)
- HALO Rsq6 All-Purpose Square Led Module (RSQ6089301EMWWB)
- HALO Full Cone Baffle, Self Flange, 5125 (5125BKBB)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126BB)
- HALO Ot500P Oversize Trim Ring (OT500P)
- Halo Recessed Light Housing