Shop All Recessed Light Housing
Halo
Gimbal 25° Tilt, Self-Flange, 5165
Mfr # 5165BK
Zoro # G1219235
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Halo
- MFR # 5165BK
- Zoro # G1219235
- Country of Origin China
- Category Recessed Light Housing
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- ILC Replacement for Bulbrite 770637 replacement light bulb lamp (770637 BULBRITE)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- FEIT ELECTRIC LED, 12 W, A19, Medium Screw (E26), PK2 (A1975CL927CA/FIL/2)
- HALO Hlb4 Led (HLB4069FS1EMWR)
- HALO Sld4Xjb Led (SLD405840WH)
- HALO La Gimbal Wht Bffl 90Cri 4000K, 56" (LA56069401EWH)
- HALO Rs7H (RS7H)
- HALO Gimbal, Par38, 6170 (6170BK)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- HALO Open, Wide Self-Flange, 5176 (5176WH)
- Halo Recessed Light Housing