Shop All Recessed Light Housing
Halo
E7Tatnb
Mfr # E7TATNB
Zoro # G1217589
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.625 Inches
- Lamp Type E26 Screwbase
- Length (In.) 22.375 Inches
- Width (in.) 11.75 Inches
- Amperage Rating 1.25
Product Information
- Brand Halo
- MFR # E7TATNB
- Zoro # G1217589
- Country of Origin Mexico
- Category Recessed Light Housing
Dimensions
Height | 14.625 Inches |
Length (In.) | 22.375 Inches |
Width (in.) | 11.75 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lamp Type | E26 Screwbase |
Amperage Rating | 1.25 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO COMPACT FLUOR LT 18/2SJT (BYSL-520)
- DUAL-LITE Battery, Lead Calcium, 8Ah, Flag Terminal (0120707)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/850/ALTO)
- HALO Hs4R (HS4RMW)
- HALO E5Ricat (E5RICAT)
- HALO Full Cone Baffle, 6125 (6125WB)
- HALO H47Ict (H47ICT)
- HALO Hl618Tat, Hl618Tcp Allslope (HL618TAT)
- HALO Hlb6 Led (HLB6099FS1EMWR)
- COOPER LIGHTING AirTite Recess Housing (H7ICAT)
- Halo Recessed Light Housing