Shop All Recessed Light Housing
Halo
Adjustable Slot Aperture, 3006
Mfr # 3006WHBB
Zoro # G1214633
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style - Recessed Down Light Adjustable Slot Aperature
- Height 4.625 Inches
- Length (In.) 2.9 Inches
- Width (in.) 4.625 Inches
- Mounting Recessed
Product Information
- Brand Halo
- MFR # 3006WHBB
- Zoro # G1214633
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 4.625 Inches |
Length (In.) | 2.9 Inches |
Width (in.) | 4.625 Inches |
Details
Trim Style - Recessed Down Light | Adjustable Slot Aperature |
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Recessed |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w G16.5 Wht Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2100K, 40PK (861086)
- HALO Specular Reflector, 404 (404TBZ)
- COMPASS Emergency Outdoor Single Remote Lamp Head (CWRS)
- ILC Replacement for Osram Sylvania Dze/fds replacement light bulb lamp (DZE/FDS OSRAM SYLVANIA)
- HALO Ml56 Led Recessed Downlights 90 Cri - 5 & 6 Inch (BFR56MH)
- HALO Shallow Full Cone Baffle, 6126 (6126WB)
- HALO E7Icatnb (E7ICATNB)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMSN)
- HALO Sld6Xjb Led (SLD606840WHJB)
- HALO Dome Lens Showerlight, 5054 (5054PS)
- PRESCOLITE LED Downlight Housing, 6 In, LED, 120V (DBXQL)
- Halo Recessed Light Housing