Shop All Workbench Tops
Hallowell
Workbench Top, Steel, 72x24 in., Straight
Mfr # FKWT7224S
Zoro # G8298674
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 72 in
- Top Depth 24 in
- Top Thickness 1 3/4 in
- Edge Type Straight Edge
- For Use With Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT
Product Information
- Brand Hallowell
- MFR # FKWT7224S
- Zoro # G8298674
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 24 in |
Overall Depth | 24 in |
For Work Station Width | 72 in |
Overall Width | 72 in |
Overall WxD | 72 in x 24 in |
Details
Work Surface Material | Steel |
Item | Workbench Top |
Top Thickness | 1 3/4 in |
Edge Type | Straight Edge |
For Use With | Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT |
Color | Gray |
Load Capacity | 5,000 lb |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | GREENGUARD Certified |
Finish | Powder Coated |
Metal Top Thickness | 1 3/4 in |
Compatible with Manufacturer Part Number | FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT |
Resistance Properties | Oil Resistant |
Top Material Finish | Powder Coated |
Standards | GREENGUARD(R) Certified |
Top Load Capacity | 5,000 lb |
Top Material | Steel |
Edge Shape | Square |
Description
Workbench Top, Edge Shape Square, Color Gray, Non-Metal Top Thickness Not Applicable, Overall Depth 24 in, Overall Width 72 in, Top Material Finish Powder Coated, Compatible with Manufacturer Part Number FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT, For Use With Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Red Plastic Lid (35301RED)
- AMGOOD 18in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1830-SG)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, Gray, 17 5/8 in L (QED604GY)
- QUANTUM STORAGE SYSTEMS Cabinet With 60 Plastic Drawers, Black (PDC-60BK)
- HALLOWELL Workbench Top, Steel, 60x24 in., Straight (FKWT6024S)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- ZORO SELECT Workbench Top, Wood, 72x30 in., Straight (800XH2)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 36 D x 1-5/8 Thick (601176)
- LW SCIENTIFIC Cytoprep5 Fix/Dry, 5-Slide Cytology Prep (CPL-FXDR-05S3)
- ZORO SELECT 96x30 in. Engineered Wood Workbench Top (4KYZ5)
- ZORO SELECT Lower Shelf, 60Wx15Dx2 H, Industrial Gray (5W679)
- Hallowell Workbench Components