Shop All Workbench Tops
Hallowell
Workbench Top, Steel, 60x24 in., Straight
Mfr # FKWT6024S
Zoro # G8135924
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 60 in
- Top Depth 24 in
- Top Thickness 1 3/4 in
- Edge Type Straight Edge
- Color Gray
Product Information
- Brand Hallowell
- MFR # FKWT6024S
- Zoro # G8135924
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 60 in |
Top Depth | 24 in |
Overall Depth | 24 in |
Overall WxD | 60 in x 24 in |
Overall Width | 60 in |
For Work Station Width | 60 in |
Details
Work Surface Material | Steel |
Item | Workbench Top |
Top Thickness | 1 3/4 in |
Edge Type | Straight Edge |
Color | Gray |
Load Capacity | 5,000 lb |
Green Certification or Other Recognition | GREENGUARD Certified |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Finish | Powder Coated |
For Use With | Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT |
Standards | GREENGUARD(R) Certified |
Top Material Finish | Powder Coated |
Edge Shape | Square |
Resistance Properties | Oil Resistant |
Compatible with Manufacturer Part Number | FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT |
Top Material | Steel |
Top Load Capacity | 5,000 lb |
Metal Top Thickness | 1 3/4 in |
Description
Workbench Top, Edge Shape Square, Color Gray, Non-Metal Top Thickness Not Applicable, Overall Depth 24 in, Overall Width 60 in, Top Material Finish Powder Coated, Compatible with Manufacturer Part Number FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT, For Use With Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085118)
- AZAR DISPLAYS Clear Acrylic Header Sign Holder- Insert Your Own Graphic 13.5"x6" (700042)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx18Dx36H, Gray, Assembled (652179GY)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93060)
- ZORO SELECT Workbench Top, Butcher Block, 96x36, Radius (800XF1)
- ZORO SELECT Shelf Riser, 72 W x 10 D x 12 in. H, Gray (5W673)
- ZORO SELECT Electrical Shelf Riser, 60Wx15Dx18H, Gray (5W674)
- GLOBAL INDUSTRIAL 1-3/4 Butcher Block Maple Top, 120W x 36D, Square Edge (B2047986)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (800XG2)
- ZORO SELECT Workbench Top, Wood, 48x30 in., Straight (800XF4)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (4TW34)
- Hallowell Workbench Components