Shop All Workbench Accessories
Hallowell
Wiring Kit, Steel, Black
Mfr # HWB-WK
Zoro # G9399521
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Workbenches
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Includes Wiring Harness
- Green Certification or Other Recognition GREENGUARD Certified
Product Information
- Brand Hallowell
- MFR # HWB-WK
- Zoro # G9399521
- Country of Origin United States
- Category Workbench Accessories
Details
Item | Wiring Kit |
Material | Steel |
For Use With | Workbenches |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes | Wiring Harness |
Green Certification or Other Recognition | GREENGUARD Certified |
Color | Black |
Assembly | Unassembled |
Finish | Powder Coated |
Standards | Greenguard Certified |
Accessory Type | Wiring Kit |
Product Type | Wiring Kit |
Description
Wiring Kit, Product Type Wiring Kit, Assembly Unassembled, Color Black, Finish Powder Coated, Material Steel, For Use With Workbenches, Includes Wiring Harness, Standards Greenguard Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB305GY)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, Green, 17 7/8 in L (30158GREEN)
- HALLOWELL Lower Shelf, 72in W x 12in D x 1-1/4in H (HWB-LS-72ME)
- HALLOWELL Drawer, 18 in. W x 24 in. D x 6 in. H, Blk (HWB-BD-1824ME)
- HALLOWELL Lower Shelf, 60in W x 12in D x 1-1/4in H (HWB-LS-60ME)
- HALLOWELL Lower Shelf, 48in W x 12in D x 1-1/4in H (HWB-LS-48ME)
- HALLOWELL Riser, 48 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-48ME)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2.15 In (T831610)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- Hallowell Workbench Accessories