Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray
Mfr # U3818-1HDV-HG
Zoro # G2142677
product price: $877.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 54 in
- Overall Depth 21 in
- Overall Height 78 in
- Opening Width 15 1/4 in
Product Information
- Brand Hallowell
- MFR # U3818-1HDV-HG
- Zoro # G2142677
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 54 in |
Overall Depth | 21 in |
Overall Height | 78 in |
Opening Width | 15 1/4 in |
Opening Depth | 20 in |
Opening Height | 69 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 20 in, Opening Height 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Vertical Drum Level Gauge, 11 In L (08531)
- GLOBAL INDUSTRIAL Plastic Storage Bin, Parts Storage Bin 5-1/2 in x 10-7/8 in x 5 in, Yellow (269682YL)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW2)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 8 Deep (AMG WS-0848)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3HG)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Light Gray/Navy Blue (HTL151548-1JP)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3288-3A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 82 in H, (3) Tier, (3) Wide, Dark Gray (URB3228-3ASB-HG)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (72365BL-U)
- Hallowell Wardrobe Lockers