Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan
Mfr # U3888-1A-PT
Zoro # G2143620
product price: $666.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$666.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (3) Wide
- Overall Width 54 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 15 1/4 in
Product Information
- Brand Hallowell
- MFR # U3888-1A-PT
- Zoro # G2143620
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 54 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 15 1/4 in |
Opening Depth | 17 in |
Opening Height | 69 in |
Overall WxDxH | 54 in x 18 in x 78 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 54 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 69 in, Opening Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Drill Jig, 40-4040 Profile (40-6075)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 96 in W, 42 in D (97SFB096042096)
- SURTEK Black Steel Shelf Bracket 12X14 (137801)
- 80/20 Top Mount 10 S, Bi-Fold Door Hanger Assy (2059)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1256-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Marine Blue (U3258-2MB)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3228-3A-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Red (HKL151548-1RR)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3888-2HDV-HG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand (STS-151872-CSD)
- Hallowell Wardrobe Lockers