Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray
Mfr # U3558-2A-HG
Zoro # G9940901
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$625.99
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (3) Wide
- Overall Width 45 in
- Overall Depth 15 in
- Overall Height 78 in
- Opening Width 12 1/4 in
Product Information
- Brand Hallowell
- MFR # U3558-2A-HG
- Zoro # G9940901
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 45 in |
Overall Depth | 15 in |
Overall Height | 78 in |
Opening Width | 12 1/4 in |
Opening Depth | 14 in |
Opening Height | 34 in |
Overall WxD | 45 in x 15 in |
Opening WxDxH | 12 1/4 in x 14 in x 34 in |
Opening WxH | 12 1/4 in x 34 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in, Opening Height 34 in, Opening Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB304IV)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Black (2KPN3)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 164 Bins (46-BBS-243)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3286-1PT)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1A-HG)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (UY1228-1A-HG)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x12x36, 2 Door, Unassembled, Gray (254123GY)
- Hallowell Wardrobe Lockers