Shop All Wardrobe Lockers
Hallowell
Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Marine Blue
Mfr # U3288-3MB
Zoro # G1802580
product price: $682.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$682.99
Free 30-Day Returns
Key Features
- Locker Configuration (3) Tier, (3) Wide
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 78 in
- Opening Width 9 1/4 in
Product Information
- Brand Hallowell
- MFR # U3288-3MB
- Zoro # G1802580
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Opening Width | 9 1/4 in |
Opening Depth | 17 in |
Opening Height | 22 1/4 in |
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 3, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Shelf Support Pegs 1/2 In. Width x 1 In. Length x 1/4 In. Diameter, Brown Plastic (25 Pack) (MP9001-25)
- MANHATTAN COMFORT Mulberry 2.0 Wardrobe Closet 3-Piece Set, Tatiana Midnight Blue (124GMC4)
- KNAPE & VOGT Closet-Pro 72 in. L X 1-5/16 in. D Wood Closet Rod (0015-6OK)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3HG)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 84 in H, (1) Wide, (3) Openings, Dark Gray (URB1288-3ASB-HG)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HDV-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3258-1G-PT)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled (968261GY)
- Hallowell Wardrobe Lockers